Buy more than* S$200* and get FREE SHIPPING

  • 2.50mm Pitch Housing 5051 Crimp Terminal
  • 2.50mm Pitch Housing 5051 Crimp Terminal
  • 2.50mm Pitch Housing 5051 Crimp Terminal

2.50mm Pitch Housing 5051 Crimp Terminal 5051-05

5.00 (4)
Item.#
08560684
Mfr.#
5051-05
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
1000 or more
Material (Housing)
Nylon 66
Dimensions B (mm)
10
Withstand Voltage
AC1000V/1 minute
Rated Voltage (V)
250 (Maximum)
Incombustibility
UL94V-0
Contact Resistance (mohm)
Less than 20
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Pitch (mm)
2.5
Type
Housing
Compatible
Wafer: 5045, 5046 Terminal: 5159
Rated Current (A)
3 (Maximum)
Dimensions A (mm)
13
Dimension (Height H x Width W) (mm)
6.6x12.7
Number of Poles
5
Standard
UL file No.: E29179 CSA file No.: LR19980
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When FAN power supply for PC is manufactured
5
From Japan
On 2017-10-17 15:10:30
When PC case FAN was added, power supply was insufficient, and branch wiring was used for production. I could install without problems.
This review is about item#8560666.
Measuring instrument
5
From Japan
On 2017-08-07 14:59:35
You can purchase it quite cheaply compared to retail stores in Akihabara or other mail order. It is very cheap to use for mass production, the delivery is short and convenient.
This review is about item#8560657.
Audio circuit
5
From Japan
On 2017-02-24 15:17:55
The price is reasonable, easy to use, convenient and suitable for reliability
This review is about item#8560666.
Used as a connector to connect the board and the speaker · power supply.
5
From Japan
On 2016-01-13 14:59:56
Since accessories are too slow to acquire in Akihabara, small items are useful in WEB orders.
This review is about item#08560675.