2.50mm Pitch Housing 5051 Crimp Terminal 5051-08
(4)
Item.#
08560711
Mfr.#
5051-08
Package Qty.
1Pack(10PC)
Ship pack of
1
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pitch (mm)
2.5
Type
Housing
Compatible
Wafer: 5045, 5046 Terminal: 5159
Rated Current (A)
3 (Maximum)
Dimensions A (mm)
20.5
Dimension (Height H x Width W) (mm)
6.6x12.7
Number of Poles
8
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Contact Resistance (mohm)
Less than 20
Insulation Resistance (Mohm)
1000 or more
Material (Housing)
Nylon 66
Dimensions B (mm)
17.5
Withstand Voltage
AC1000V/1 minute
Rated Voltage (V)
250 (Maximum)
Incombustibility
UL94V-0
Standard
UL file No.: E29179 CSA file No.: LR19980
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
When FAN power supply for PC is manufactured
From Japan
On 2017-10-17 15:10:30
When PC case FAN was added, power supply was insufficient, and branch wiring was used for production. I could install without problems.
Measuring instrument
From Japan
On 2017-08-07 14:59:35
You can purchase it quite cheaply compared to retail stores in Akihabara or other mail order.
It is very cheap to use for mass production, the delivery is short and convenient.
Audio circuit
From Japan
On 2017-02-24 15:17:55
The price is reasonable, easy to use, convenient and suitable for reliability
Used as a connector to connect the board and the speaker · power supply.
From Japan
On 2016-01-13 14:59:56
Since accessories are too slow to acquire in Akihabara, small items are useful in WEB orders.
Customers Who Bought This Item Also Bought
Top