Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 2.5mm Pitch Terminal 5159
  • Wire for Circuit Board Connector 2.5mm Pitch Terminal 5159
  • Wire for Circuit Board Connector 2.5mm Pitch Terminal 5159

Wire for Circuit Board Connector 2.5mm Pitch Terminal 5159 5159TL

4.57 (7)
Item.#
08560745
Mfr.#
5159TL
Package Qty.
1Pack(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
Housing: 5051
Specification
ELV and RoHS compliant
Electric AWG Wire Conjugation Range (#)
22, 24, 26, 28
Rated Current (A)
3 (Maximum)
Pitch (mm)
2.5
Covering Strip Length (mm)
2.80-3.40(.110-.134")
Electric Wire Covering Outer Diameter (mm)
1.20-1.70(.047-.067")
Compatible Tool
Manual crimping tool: 11-26-0009 (JHTR2262A/AWG#22-#26), 11-26-0025 (JHTR2262J/AWG#26-#28) Removing tool: 11-26-0059 (J5800-004)
Compatible Housing
5051
Form
Rose shape
Material (Contact)/Processing
Brass(CuZn)/0.9microm(35micro")Tin(Sn)
Surface Processing
Crimping: Tin(Sn) Ground: Copper(Cu)
Rated Voltage (V)
250 (Maximum)
Thickness (mm)
Material: 0.20 (.008")
Shape
Female-shaped
Type
Crimp terminal
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Molex connector mounting operation
5
From Japan
On 2017-09-07 09:22:16
It was inexpensive and satisfied with short delivery time compared to Akihabara's real stores and other mail-order shops.
This review is about item#75940374.
Connector connected to the internal oxygen sensor of special Belgian diving equipment
5
From Japan
On 2017-03-14 14:52:38
Both the size, width and length of the product were exactly the same.
This review is about item#8560745.
Audio circuit
5
From Japan
On 2017-02-24 15:18:33
The price is reasonable, easy to use, convenient and suitable for reliability
This review is about item#8560745.
Board policy etc.
5
From Japan
On 2016-12-12 06:46:50
The old contact was good. Wrap the pin, wrap it with a shrink tube and stab it into the diamond terminal.
This review is about item#08560745.
During machine maintenance
2
From Japan
On 2016-05-27 09:15:51
I want you to make it like a box of resin instead of putting it in a bag. 100 There were a few of these locking pins recessed
This review is about item#08560745.
Used as a connector to connect the board and the speaker · power supply.
5
From Japan
On 2016-01-13 15:02:47
It is packed with a reasonable number of items sold in quantity.
This review is about item#08560745.
I am using it for replacing outdated connectors.
5
From Japan
On 2014-09-12 16:46:23
I am using it together with Japan Molex "wire-to-board connector 2.5 mm pitch housing 5051". Previously I was using the model "5659 PBT 2 L", but the production ended? I was in trouble because it seemed to be. This contact has a simplified contact, is not it? (I feel that I was glad that the previous one was nice)
This review is about item#08560745.