Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045
  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045
  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045

Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045 5045-04A

5.00 (2)
Item.#
08560772
Mfr.#
5045-04A
Package Qty.
1Pack(10PC)
Ship pack of
1
3.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
20 or less
Form
Straight
Withstand Voltage
AC1000V / 1 minute
Operating Temperature Range (deg C)
-40 To + 105 (including temperature rise due to energization)
Material
Wafer: PBTP (glass-filled) pin: brass, nickel base tin-plated
Compatible
Housing: 5051,51191
Number of Poles
4
Standard
UL file No.: E29179 CSA file No.: LR19980
Incombustibility
UL94V-0
Insulation Resistance (Mohm)
1000 or more
Rated Current (A)
3(Max)
Rated Voltage (V)
250 (maximum)
Pitch (mm)
2.5
Type
Wafer
Dimensions A (mm)
9.5
Dimensions B (mm)
7.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Audio circuit
5
From Japan
On 2017-02-24 15:19:01
It is also suitable to have easy-to-use and convenient after reliability at an appropriate price price
This review is about item#8560763.
Connection of the printed circuit board and cable
5
From Japan
On 2016-01-27 22:51:32
Since you are using for quite some time, it has been used without problem with confidence.
This review is about item#08560772.