Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045
  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045
  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045

Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045 5045-06A

5.00 (2)
Item.#
08560797
Mfr.#
5045-06A
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
20 or less
Form
Straight
Withstand Voltage
AC1000V / 1 minute
Operating Temperature Range (deg C)
-40 To + 105 (including temperature rise due to energization)
Material
Wafer: PBTP (glass-filled) pin: brass, nickel base tin-plated
Compatible
Housing: 5051,51191
Dimensions A (mm)
14.5
Standard
UL file No.: E29179 CSA file No.: LR19980
Incombustibility
UL94V-0
Insulation Resistance (Mohm)
1000 or more
Rated Current (A)
3(Max)
Rated Voltage (V)
250 (Maximum)
Pitch (mm)
2.5
Type
Wafer
Dimensions B (mm)
12.5
Number of Poles
6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Audio circuit
5
From Japan
On 2017-02-24 15:19:01
The price is reasonable, easy to use, convenient and suitable for reliability
This review is about item#8560763.
Connecting the printed circuit board and the cable
5
From Japan
On 2016-01-27 22:51:32
I have been using it for quite a while, so I use it with confidence without problems.
This review is about item#08560772.