Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046
  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046
  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046

Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046 5046-03A

5.00 (1)
Item.#
08560851
Mfr.#
5046-03A
Package Qty.
1Pack(10PC)
Ship pack of
1
3.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
3
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
Maximum / 3
Dimensions A (mm)
7
Material
(Wafer) nylon 66, UL94V-0, (pin) brass, copper base tin-plated
Rated Voltage (V)
Maximum / 250
Contact Resistance (mohm)
20 or less
Dimensions B (mm)
5
Withstand Voltage
AC1000V / 1 minute
Operating Temperature Range (deg C)
-40 ~ + 105 (I also include a temperature rise due to energization)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the prototype board
5
From Japan
On 2016-05-06 18:46:21
We are always happy because it uses this product
This review is about item#08560851.