Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046

Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046 5046-04A

5.00 (3)
Item.#
08560867
Mfr.#
5046-04A
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
7.5
Number of Rows
1
Distance from Circuit Number 1 Center to Proximity Housing Edge
1.00 (.039 ")
Contact Holding Force
(Minimum, per pole) (2.20lb) 9.8N
Dimensions A (mm)
9.5
Height (mm)
6.30 (.248 ")
Insertion-extraction Durability
30 cycles (number) min.
Compatible Panel Thickness (mm)
1.6 (.062 ")
Number of Poles
4
Type
PCB Headers
Specification
ELV and RoHS compliant
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
1000 or more
Operating Temperature Range (deg C)
(Including temperature rise due to energization) -40 to +105
Surface Processing
PC tail: Tin (Sn) base: Copper (Cu)
Pin Size
0.64mm (.025 "), Square
Rated Current (A)
1.5,2.0,2.5,3.0 (maximum)
Withstand Voltage
AC1000V / 1 minute
Pitch (mm)
2.5
Column Stacks (end-to-end)
Not possible
Rated Voltage (V)
250 (maximum)
Width (mm)
13.30 (.524 ")
Length (mm)
PC Tail: 3.40 (.134 ")
Incombustibility
UL94V-0
Form
Right Angle
Material (Housing)
Nylon 66
Material (Contact)/Processing
Brass (CuZn) / Tin (Sn)
Standard
UL File No:. E29179 CSA File No:. LR19980
Material
(Wafer) nylon 66, UL94V-0, (pin) Brass, copper-undercoated, tin-plated