Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046

Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046 5046-06A

5.00 (3)
Item.#
08560885
Mfr.#
5046-06A
Package Qty.
1Pack(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
12.5
Withstand Voltage
AC1000V / 1 minute
Rated Voltage (V)
Max / 250
Contact Resistance (mohm)
20 or less
Material
(Wafer) nylon 66, UL94V-0, (pin) brass, copper base, tin-plated
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
Max/3
Dimensions A (mm)
14.5
Number of Poles
6
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For board mounting
5
From Japan
On 2017-09-07 09:20:56
It was cheaper than any mail order site and I was satisfied that I could secure the necessary quantity in short delivery time.
This review is about item#75939911.
Equipment Maintenance
5
From Japan
On 2017-07-18 07:02:58
Nothing in particular. There was no problem about use as before.
This review is about item#75939911.
For prototype board
5
From Japan
On 2016-05-06 18:46:21
I am satisfied because I always use this product
This review is about item#08560851.