|
Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046 5046-09A
(3)
- Item.#
- 08560912
- Mfr.#
- 5046-09A
- Package Qty.
- 1Pack(10PC)
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Contact Resistance (mohm)
- 20 or less
- Dimensions B (mm)
- 20
- Withstand Voltage
- AC1000V / 1 minute
- Rated Voltage (V)
- Max / 250
- Material
- (Wafer) nylon 66, UL94V-0, (pin) brass, copper base, tin-plated
- Number of Poles
- 9
- Insulation Resistance (Mohm)
- More than 1000
- Rated Current (A)
- Max/3
- Dimensions A (mm)
- 22
- Operating Temperature Range (deg C)
- -40 to +105(Including temperature rise due to power supply)
|
Customers Who Viewed This Item Also Viewed
<<
Japan Aviation Electronics Industry (JAE)
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
For board mounting
From Japan
On 2017-09-07 09:20:56
It was cheaper than any mail order site and I was satisfied that I could secure the necessary quantity in short delivery time.
Equipment Maintenance
From Japan
On 2017-07-18 07:02:58
Nothing in particular. There was no problem about use as before.
For prototype board
From Japan
On 2016-05-06 18:46:21
I am satisfied because I always use this product
Customers Who Bought This Item Also Bought