Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195

Wire for Circuit Board Connector 3.96mm Pitch Housing 5195 2-95

5.00 (1)
Item.#
08560937
Mfr.#
2-95
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
9.06
Number of Poles
2
Incombustibility
UL94V-2
Insulation Resistance (Mohm)
1000 or more
Dimensions B (mm)
3.96
Operating Temperature Range (deg C)
(I also include a temperature rise due to energization) +105 - -40
Contact Resistance (mohm)
10 or less
Rated Current (A)
7 (maximum)
Rated Voltage (V)
250 (maximum)
Pitch (mm)
3.96
Type
Housing
Material (Housing)
Nylon 66
Standard
UL File No:. E29179 CSA File No:. LR19980
Compatible
Wafer: 5096, 5271, 5272, 5273, 5274 Terminal: 5194, 5225
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of retro PC
5
From Japan
On 2016-06-07 16:18:05
It can be used for the X68000 power supply connector.
This review is about item#08560937.