Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195

Wire for Circuit Board Connector 3.96mm Pitch Housing 5195 3-95

5.00 (1)
Item.#
08560946
Mfr.#
3-95
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
Dimensions B (mm)
7.92
Dimensions A (mm)
13.02
Number of Poles
3
Incombustibility
UL94V-2
Standard
UL File No.: E29179CSA File No.: LR19980
Compatible
Wafer: 5096,5271,5272,5273,5274 Terminal: 5194,5225
Contact Resistance (mohm)
10 or less
Material (Housing)
Nylon 66
Rated Current (A)
7(Max)
Rated Voltage (V)
250 (maximum)
Pitch (mm)
3.96
Insulation Resistance (Mohm)
More than 1000
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of retro PC
5
From Japan
On 2016-06-07 16:18:05
It can be used for the X68000 power supply connector.
This review is about item#08560937.