Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195

Wire for Circuit Board Connector 3.96mm Pitch Housing 5195 4-95

5.00 (1)
Item.#
08560955
Mfr.#
4-95
Package Qty.
1Pack(10PC)
Ship pack of
1
2.29 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Withstand Voltage
AC1500V / 1 minute
Pitch (mm)
3.96
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
7(Max)
Standard
UL File No.: E29179CSA File No.: LR19980
Compatible
Wafer: 5096,5271,5272,5273,5274 Terminal: 5194,5225
Incombustibility
UL94V-2
Material (Housing)
Nylon 66
Rated Voltage (V)
250 (maximum)
Number of Poles
4
Dimensions B (mm)
11.88
Dimensions A (mm)
16.98
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of retro PC
5
From Japan
On 2016-06-07 16:18:05
It can be used for the X68000 power supply connector.
This review is about item#08560937.