Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195

Wire for Circuit Board Connector 3.96mm Pitch Housing 5195 6-95

5.00 (1)
Item.#
08560973
Mfr.#
6-95
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
Number of Poles
6
Incombustibility
UL94V-2
Insulation Resistance (Mohm)
More than 1000
Dimensions B (mm)
19.8
Dimensions A (mm)
24.9
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Contact Resistance (mohm)
10 or less
Rated Voltage (V)
250 (maximum)
Pitch (mm)
3.96
Type
Housing
Material (Housing)
Nylon 66
Rated Current (A)
7(Max)
Standard
UL File No.: E29179CSA File No.: LR19980
Compatible
Wafer: 5096,5271,5272,5273,5274 Terminal: 5194,5225
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of retro PC
5
From Japan
On 2016-06-07 16:18:05
It can be used for the X68000 power supply connector.
This review is about item#08560937.