Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195
  • Wire for Circuit Board Connector 3.96mm Pitch Housing 5195

Wire for Circuit Board Connector 3.96mm Pitch Housing 5195 9-95

5.00 (1)
Item.#
08561007
Mfr.#
9-95
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
Number of Poles
9
Incombustibility
UL94V-2
Material (Housing)
Nylon 66
Rated Current (A)
7(Max)
Compatible
Wafer: 5096,5271,5272,5273,5274 Terminal: 5194,5225
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Contact Resistance (mohm)
10 or less
Rated Voltage (V)
250 (maximum)
Pitch (mm)
3.96
Insulation Resistance (Mohm)
More than 1000
Dimensions B (mm)
31.68
Dimensions A (mm)
36.78
Standard
UL File No.: E29179CSA File No.: LR19980
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of retro PC
5
From Japan
On 2016-06-07 16:18:05
It can be used for the X68000 power supply connector.
This review is about item#08560937.