Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 3.96mm Pitch Terminal 5194
  • Wire for Circuit Board Connector 3.96mm Pitch Terminal 5194
  • Wire for Circuit Board Connector 3.96mm Pitch Terminal 5194
  • Wire for Circuit Board Connector 3.96mm Pitch Terminal 5194

Wire for Circuit Board Connector 3.96mm Pitch Terminal 5194 5194TL

4.00 (2)
Item.#
08561025
Mfr.#
5194TL
Package Qty.
1Pack(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Covering Strip Length (mm)
3.00 - 3.50(.118 - .138)
Electric Wire Covering Outer Diameter (mm)
1.30-3.20(.051-.126")
Specification
Pre plating ELC and RoHS compliant
Electric AWG Wire Conjugation Range (#)
18, 20, 22, 24
Rated Current (A)
7 (Maximum)
Pitch (mm)
3.96
Material (Contact)/Processing
Brass(CuZn)/0.9microm(35micro")Tin(Sn)
Shape
Female-shaped
Type
Crimp terminal
Compatible
Housing: 5195, 5196, 5197, 5198, 5199
Form
Rose shape
Surface Processing
Crimping part: Tin(Sn)
Rated Voltage (V)
250 (Maximum)
Compatible Tool
Manual crimping tool: 11-26-0058 (JHTR5904) Removal tool: 11-26-0100 (J5800-009)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Foolishly
3
From Japan
On 2016-03-01 23:47:54
It is a contact.
This review is about item#08561016.
As a connector maintenance and repair part of control equipment
5
From Japan
On 2015-03-09 18:36:11
It was saved by purchasing because it was a part not treated easily even by specialty store of electronic parts. There is no problem at all in the goods themselves.
This review is about item#08561025.