Buy more than* S$200* and get FREE SHIPPING

  • Wire to Board Connector
  • Wire to Board Connector
  • Wire to Board Connector

Wire to Board Connector 5273-02A

Item.#
08561061
Mfr.#
5273-02A
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
PC tail: Tin (Sn) base: Copper (Cu)
Column Stacks (end-to-end)
Improper
Length (mm)
PC Tail: 3.60 (.142 ")
Number of Rows
1
Compatible Panel Thickness (mm)
1.6 (.062 ")
Compatible
Housing: 5195
Dimensions A (mm)
7.16
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Material (Housing)
Nylon 66
Pin Size
1.14mm(.045"),Square
Pitch (mm)
3.96
Dimensions B (mm)
3.96
Contact Holding Force
19.6N (4.41lb) (minimum, per pole)
Operating Temperature Range (deg C)
Over 40 over +105 (including temperature rise min due to energization)
Width (mm)
6.35 (.250 ")
Rated Current (A)
7.0 (maximum)
Insertion-extraction Durability
30 cycles (number of times) min.
Type
Header board
Withstand Voltage
Between AC1500V / 1min
Incombustibility
UL94V-2
Specification
With lock. Dealt with ELV and RoHS.
Rated Voltage (V)
250 (maximum)
Form
Straight
Number of Poles
2
Material (Contact)/Processing
Brass (CuZn) / Tin (Sn)
Distance from Circuit Number 1 Center to Proximity Housing Edge
1.60 (.063 ")
Height (mm)
13.85 (.545 ")
Standard
UL File No.: E29179 CSA File No.: LR19980
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.