Buy more than* S$200* and get FREE SHIPPING

  • Wire for Circuit Board Connector 5.08mm Pitch Housing 5197
  • Wire for Circuit Board Connector 5.08mm Pitch Housing 5197
  • Wire for Circuit Board Connector 5.08mm Pitch Housing 5197

Wire for Circuit Board Connector 5.08mm Pitch Housing 5197 6-97

Item.#
08561174
Mfr.#
6-97
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Distance from Circuit Number 1 Center to Proximity Housing Edge
2.5
Specification
ELV and RoHS compliant
Rated Current (A)
7(Max)
Number of Rows
1
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
30.4
Rated Voltage (V)
250 (maximum)
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Type
Crimp Housing
Pitch (mm)
5.08
Compatible
Wafer: 5279,5280,5281,5282 Terminal: 5194,5225
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Dimensions B (mm)
25.4
Contact Holding Force
(Minimum, per pole) (6.61lb) 29.4N
Contact Insertion Force
(Maximum, per pole) (4.41lb) 19.6N
Panel Mount
Not possible
Wire Insertion Angle
Straight
Column Stacks (end-to-end)
Not possible
Dimension (Height H x Width W) (mm)
16.00x8.85
Shape
Female shape
Number of Poles
6
Insulation Resistance (Mohm)
More than 1000
Material (Housing)
Nylon 66
Standard
UL File No.: E29179CSA File No.: LR19980
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This