Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 4.2mm New Mini Fit Plug Housing 5559
  • Joint Connector 4.2mm New Mini Fit Plug Housing 5559
  • Joint Connector 4.2mm New Mini Fit Plug Housing 5559
  • Joint Connector 4.2mm New Mini Fit Plug Housing 5559

Joint Connector 4.2mm New Mini Fit Plug Housing 5559 5559-02P

4.82 (11)
Item.#
08561287
Mfr.#
5559-02P
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
600 (Maximum)
Insulation Resistance (Mohm)
1000 or more
Dimensions C (mm)
10.8
Dimensions B (mm)
-
Rated Current (A)
9 (Maximum)
Withstand Voltage
For AC1500V/1 minute
Compatible Panel Thickness (mm)
0.8 - 2.0
Number of Poles
2
Type
Housing
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Material (Housing)
Nylon 66
Pitch (mm)
4.2
TRUSCO Part Number
417-6928
Compatible
Receptacle: 5557 Terminal: 5558
Specification
Panel mounting with double edges
Dimensions D (mm)
5.8
Dimensions A (mm)
5.4
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Standard
UL file No.: E29179 UL file No.: E19980
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
All of the connectors underwater robot making are now
5
From Japan
On 2016-09-30 08:03:34
There are various sizes of pitch, but if it is about tens of watts, this 4.2 mm is enough in time. I tried using pins from 2 to 12, but none of them are accurate and no problem.
This review is about item#08561296.
Connection of various equipment wiring, attachment etc.
5
From Japan
On 2016-03-22 17:39:04
I continue to use it as a standard item. I am satisfied.
This review is about item#08561305.
necessary
5
From Japan
On 2015-11-04 19:08:16
Is good
This review is about item#08561314.
For control line connection
5
From Japan
On 2015-09-23 16:10:31
Price is slightly higher than other trading companies
This review is about item#08561323.
PC connector creation
5
From Japan
On 2014-11-13 13:19:10
A lot of similar things are easy to make mistakes on this hand, but it is easy to understand in monotalou
This review is about item#08561375.
Electric wiring
5
From Japan
On 2014-04-15 08:16:39
Quality was not a problem because it is a manufacturer item. Although it is higher than the purchase via a trading company, it is handy because it can be ordered with a small amount though it is expensive.
This review is about item#08561296.
Control wiring of machine
3
From Japan
On 2014-01-09 13:35:52
It took time to process
This review is about item#08561323.
Electrical wiring member
5
From Japan
On 2013-12-27 13:25:35
There is no problem with the quality of the product. Because it is higher than purchasing from a trading company, it is saved when there are circumstances such as a small number of members and a short delivery date. Normally purchasing through a trading company is more advantageous.
This review is about item#08561287.
Create a connector
5
From Japan
On 2013-12-13 13:38:26
Even small quantities are cheaper than other shops and can be used normally
This review is about item#08561305.
Purchase for facility audio equipment
5
From Japan
On 2013-11-15 14:57:13
It was good that the necessary quantity was set as the purchase unit.
This review is about item#08561287.