Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 4.2mm New Mini Fit Plug Housing 5559
  • Joint Connector 4.2mm New Mini Fit Plug Housing 5559
  • Joint Connector 4.2mm New Mini Fit Plug Housing 5559

Joint Connector 4.2mm New Mini Fit Plug Housing 5559 5559-02P-210

4.82 (11)
Item.#
08561366
Mfr.#
5559-02P-210
Package Qty.
1Pack(10PC)
Ship pack of
1
2.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
600 (maximum)
Compatible Panel Thickness (mm)
0.8 to 2.0
Number of Poles
2
Insulation Resistance (Mohm)
More than 1000
Compatible
Receptacle: Terminal 5557: 5558
Rated Current (A)
9(Max)
Withstand Voltage
AC1500V / 1 minute
Standard
UL File No.: E29179CSA File No.: LR19980
Material (Housing)
Nylon 66
Pitch (mm)
4.2
Incombustibility
UL94V-0
Contact Resistance (mohm)
10 or less
Dimensions C (mm)
10.8
Specification
Panel mounting edges attached
Dimensions D (mm)
5.8
Dimensions A (mm)
5.4
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
In all underwater robot production of connector is this
5
From Japan
On 2016-09-30 08:03:34
The size of the pitch There are many, but if up to the order of a few tens of watts, you have enough time for in this 4.2mm. The number of pins has tried using from 2 to 12, but none with good accuracy problem.
This review is about item#08561296.
Various facilities of wiring, connections, such as attachment
5
From Japan
On 2016-03-22 17:39:04
We continue to use as a standard. It is satisfied
This review is about item#08561305.
necessary
5
From Japan
On 2015-11-04 19:08:16
Is good
This review is about item#08561314.
Control line connection
5
From Japan
On 2015-09-23 16:10:31
Price is slightly higher than other trading companies
This review is about item#08561323.
PC connector production
5
From Japan
On 2014-11-13 13:19:10
Although this kind of thing is you can easily mistake so many things similar, It has helped us easy-to-understand Monotarou
This review is about item#08561375.
Electric wiring
5
From Japan
On 2014-04-15 08:16:39
Quality was not a problem because it is a manufacturer item. Although it is higher than the purchase via a trading company, it is handy because it can be ordered with a small amount though it is expensive.
This review is about item#08561296.
Control wiring of machine
3
From Japan
On 2014-01-09 13:35:52
It took time to process
This review is about item#08561323.
Electrical wiring member
5
From Japan
On 2013-12-27 13:25:35
There is no problem with the quality of the product. Because it is higher than purchasing from a trading company, it is saved when there are circumstances such as a small number of members and a short delivery date. Normally purchasing through a trading company is more advantageous.
This review is about item#08561287.
Create a connector
5
From Japan
On 2013-12-13 13:38:26
Even small quantities are cheaper than other shops and can be used normally
This review is about item#08561305.
Purchase for facility audio equipment
5
From Japan
On 2013-11-15 14:57:13
It was good that the necessary quantity was set as the purchase unit.
This review is about item#08561287.