Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 4.2mm New Mini Fit Terminal 5558
  • Joint Connector 4.2mm New Mini Fit Terminal 5558
  • Joint Connector 4.2mm New Mini Fit Terminal 5558

Joint Connector 4.2mm New Mini Fit Terminal 5558 5558PBTL

5.00 (4)
Item.#
08561445
Mfr.#
5558PBTL
Package Qty.
1Pack(100PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch (mm)
4.2
Thickness (mm)
Material: 0.20 (.008")
Dimensions C (mm)
3.6
Dimensions B (mm)
2.3
Electric AWG Wire Conjugation Range (#)
18, 20, 22, 24
Specification
Pre plating ELC and RoHS compliant
Dimensions D (mm)
4.5
Dimensions A (mm)
1.9
Rated Voltage (V)
600 (Maximum)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Contact)/Processing
Phosphor bronze (CuSn)/2.5microm(100micro")Tin(Sn)
Form
Rose shape
Shape
Male form
Type
Terminal
TRUSCO Part Number
417-6898
Compatible
Housing: 5559, 52025
Rated Current (A)
5 (Maximum)
Covering Strip Length (mm)
3.00 - 3.50(.118 - .138)
Electric Wire Covering Outer Diameter (mm)
1.30-3.10(.051-.122")
Surface Processing
Crimping part: Tin(Sn)
Compatible Tool
Manual crimping tool: 57022-5500 (for UL1007), 57026-5000 (for UL1007), 57027-500 (for UL1015) Removal tool: 57031-6000
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power connector
5
From Japan
On 2017-02-06 15:23:20
I do not need to recreate all of the power connector so it is handy.
This review is about item#8561454.
Connection of various equipment wiring, attachment etc.
5
From Japan
On 2016-03-22 14:34:54
It is used as a standard part for the connection of my own equipment. I am useful.
This review is about item#08561454.
Is required
5
From Japan
On 2015-11-04 18:59:15
Is good
This review is about item#08561463.
Electrical wiring
5
From Japan
On 2014-08-24 13:06:58
There is no problem with quality because it is a manufacturer item. The price is higher than via a trading company but it is saved because it is possible to purchase with a small number of members. I am happy if the price is low with this, but it can not be helped.
This review is about item#08561454.