Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 4.2mm New Mini Fit Terminal 5558
  • Joint Connector 4.2mm New Mini Fit Terminal 5558
  • Joint Connector 4.2mm New Mini Fit Terminal 5558

Joint Connector 4.2mm New Mini Fit Terminal 5558 5558T2L

5.00 (4)
Item.#
08561463
Mfr.#
5558T2L
Package Qty.
1Pack(100PC)
Ship pack of
1
12.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Covering Strip Length (mm)
2.8 - 3.4
Electric Wire Covering Outer Diameter (mm)
0.90-1.80 (.035-.071)
Pitch (mm)
4.2
Thickness (mm)
material: 0.20 (.008)
Dimensions C (mm)
2.3
Dimensions B (mm)
1.65
Electric AWG Wire Conjugation Range (#)
22, 24, 26, 28
Specification
Pre plating ELC and RoHS compliant
Dimensions D (mm)
2.3
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Contact)/Processing
Brass (CuZn) / 2.(100micro) Tin (Sn)
Dimensions A (mm)
1.8
Rated Voltage (V)
600 (maximum)
Form
Rose shape
Shape
Male form
Type
Terminal
TRUSCO Part Number
417-6901
Compatible
Housing: 5559, 52025
Rated Current (A)
5 (maximum)
Surface Processing
Crimping: -Tin(Sn) ground: Copper (Cu)
Compatible Tool
Manual crimping tool: 57064-5000 drawing tool: 57031-6000
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power connector
5
From Japan
On 2017-02-06 15:23:20
Because need the power connector is not recreated all have come in handy.
This review is about item#8561454.
Various facilities of wiring, connections, such as attachment
5
From Japan
On 2016-03-22 14:34:54
It uses as a standard component in such self-made equipment of connection. Come in handy to have.
This review is about item#08561454.
Is required
5
From Japan
On 2015-11-04 18:59:15
Is good
This review is about item#08561463.
Electrical wiring unit
5
From Japan
On 2014-08-24 13:06:58
The quality is not the problem for the manufacturer goods. Since the price is higher than via a trading company, but can be purchased with a small number of members We survived. Now you happy if the price is cheaper, but I guess you can not be helped.
This review is about item#08561454.