Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits

Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits 5557-02R

4.52 (23)
Item.#
08561472
Mfr.#
5557-02R
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
2
Pitch (mm)
4.2
Type
Housing
TRUSCO Part Number
417-6758
Compatible
plug: 5559 terminal: 5556
Withstand Voltage
For [ AC1500V/] 1 minute
Rated Voltage (V)
600 (maximum)
Operating Temperature Range (deg C)
#NAME?
Incombustibility
UL94V-2
Contact Resistance (mohm)
Ten or less
Insulation Resistance (Mohm)
1000 or more
Material (Housing)
Nylon 66
Dimensions B (mm)
-
Rated Current (A)
9 (maximum)
Dimensions A (mm)
5.4
Standard
UL file No.:E29179 UL file No.:E19980
Customer Reviews
5 star 13
4 star 9
3 star 1
2 star 0
1 star 0
Review Rating: 4.52
23 Customer Reviews
The reviews are automatic translation.
Used for woofer power supply connection of pioneer
5
From Japan
On 2017-08-17 21:40:13
I got a used woofer from Pioneer but the power connection was missing. The connector of this Japan Molex knows that it fits perfectly I ordered it. Connect the actual item and fit perfectly! I am delighted to be able to use woofer.
This review is about item#8561506.
Used as speaker
5
From Japan
On 2017-07-22 21:06:37
I use it for a speaker. There is no problem in quality.
This review is about item#8561481.
Connection of various equipment wiring, attachment etc.
5
From Japan
On 2016-03-22 17:39:56
It is in use as a standard item. No problem
This review is about item#08561497.
necessary
5
From Japan
On 2015-11-04 19:07:47
Is good
This review is about item#08561506.
Coupler creation
5
From Japan
On 2015-10-29 00:40:21
It is a stable product so that no complaints can be found, and it can be relieved.
This review is about item#08561515.
For control line connection
5
From Japan
On 2015-09-23 16:09:58
Price is slightly higher than other trading companies
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:23:06
Can arrange with small lot.
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:14:09
Can arrange with small lot.
This review is about item#08561515.
Electric wiring
5
From Japan
On 2014-04-15 08:17:21
Quality was not a problem because it is a manufacturer item. Although it is higher than the purchase via a trading company, it is handy because it can be ordered with a small amount though it is expensive.
This review is about item#08561481.
Base input
5
From Japan
On 2014-03-14 16:13:10
Used as usual
This review is about item#08561603.