Buy more than* S$200* and get FREE SHIPPING

  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits

Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits 5557-10R

4.52 (23)
Item.#
08561515
Mfr.#
5557-10R
Package Qty.
1Pack(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
10
Pitch (mm)
4.2
Type
Housing
TRUSCO Part Number
417-6791
Compatible
Plug: 5559 Terminal: 5556
Withstand Voltage
For AC1500V/1 minute
Rated Voltage (V)
600 (Maximum)
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
1000 or more
Material (Housing)
Nylon 66
Dimensions B (mm)
16.8
Rated Current (A)
9 (Maximum)
Dimensions A (mm)
22.2
Standard
UL file No.: E29179 UL file No.: E19980