Buy more than* S$200* and get FREE SHIPPING

  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits

Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits 5557-22R

4.50 (24)
Item.#
08561576
Mfr.#
5557-22R
Package Qty.
1Pack(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TRUSCO Part Number
417-6855
Compatible
Plug: 5559 Terminal: 5556
Withstand Voltage
AC1500V / 1 minute
Rated Voltage (V)
600 (maximum)
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Material (Housing)
Nylon 66
Dimensions B (mm)
42
Rated Current (A)
9(Max)
Dimensions A (mm)
47.4
2014 TRUSCO Published Page
1-2399
Number of Poles
22
Pitch (mm)
4.2
Standard
UL File No.: E29179CSA File No.: LR19980
Customer Reviews
5 star 13
4 star 10
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Used to create power cable of PC
4
From Japan
On 2018-05-10 14:50:47
Even though the price is much cheaper than the one we used to date, the quality does not change (my thought) I wish there was a red black color ,,,
This review is about item#8561506.
Used for woofer power supply connection of pioneer
5
From Japan
On 2017-08-17 21:40:13
I got a used woofer from Pioneer but the power connection was missing. The connector of this Japan Molex knows that it fits perfectly I ordered it. Connect the actual item and fit perfectly! I am delighted to be able to use woofer.
This review is about item#8561506.
Used as speaker
5
From Japan
On 2017-07-22 21:06:37
I use it for a speaker. There is no problem in quality.
This review is about item#8561481.
Connection of various equipment wiring, attachment etc.
5
From Japan
On 2016-03-22 17:39:56
It is in use as a standard item. No problem
This review is about item#08561497.
necessary
5
From Japan
On 2015-11-04 19:07:47
Is good
This review is about item#08561506.
Coupler creation
5
From Japan
On 2015-10-29 00:40:21
It is a stable product so that no complaints can be found, and it can be relieved.
This review is about item#08561515.
For control line connection
5
From Japan
On 2015-09-23 16:09:58
Price is slightly higher than other trading companies
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:23:06
Can arrange with small lot.
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:14:09
Can arrange with small lot.
This review is about item#08561515.
Electric wiring
5
From Japan
On 2014-04-15 08:17:21
Quality was not a problem because it is a manufacturer item. Although it is higher than the purchase via a trading company, it is handy because it can be ordered with a small amount though it is expensive.
This review is about item#08561481.