Buy more than* S$200* and get FREE SHIPPING

  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits

Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits 5557-02R-210

4.48 (21)
Item.#
08561585
Mfr.#
5557-02R-210
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
Plug: 5559 Terminal: 5556
Withstand Voltage
AC1500V / 1 minute
Rated Voltage (V)
600 (maximum)
Number of Poles
2
Pitch (mm)
4.2
Standard
UL File No.: E29179CSA File No.: LR19980
Material (Housing)
Nylon 66
Rated Current (A)
9(Max)
Dimensions A (mm)
5.4
Incombustibility
UL94V-0
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Customer Reviews
5 star 11
4 star 9
3 star 1
2 star 0
1 star 0
Review Rating: 4.48
21 Customer Reviews
The reviews are automatic translation.
Various facilities of wiring, connections, such as attachment
5
From Japan
On 2016-03-22 17:39:56
In use as a standard. No problem
This review is about item#08561497.
necessary
5
From Japan
On 2015-11-04 19:07:47
Is good
This review is about item#08561506.
Coupler create
5
From Japan
On 2015-10-29 00:40:21
As there is no wear so of the complaint in a stable product, it can be peace of mind.
This review is about item#08561515.
Control line connection
5
From Japan
On 2015-09-23 16:09:58
Price is slightly higher than other trading companies
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:23:06
It can be arranged in a small lot.
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:14:09
It can be arranged in a small lot.
This review is about item#08561515.
Electric wiring
5
From Japan
On 2014-04-15 08:17:21
Quality for name brands was not a problem. Is high price than the purchase via trading company, but we come in handy because it is possible to order in small amounts.
This review is about item#08561481.
Foundation input
5
From Japan
On 2014-03-14 16:13:10
Use as usual
This review is about item#08561603.
Control wiring of the machine
3
From Japan
On 2014-01-09 13:33:46
It takes time to work
This review is about item#08561515.
Electrical wiring member
5
From Japan
On 2013-12-27 13:26:36
There is no problem with the quality of goods. Because of the high price than buying from the trading company Small number of members, is helpful when there is a situation, such as a short delivery time. Usually it is more profitable to purchase through the trading company.
This review is about item#08561472.