Buy more than* S$200* and get FREE SHIPPING

  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits
  • Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits

Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits 5557-06R-210

4.48 (21)
Item.#
08561603
Mfr.#
5557-06R-210
Package Qty.
1Pack(10PC)
Ship pack of
1
3.31 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
6
Pitch (mm)
4.2
Type
Housing
Dimensions B (mm)
8.4
Rated Current (A)
9 (Maximum)
Dimensions A (mm)
13.8
Standard
UL file No.: E29179 UL file No.: E19980
Incombustibility
UL94V-0
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
1000 or more
Material (Housing)
Nylon 66
Compatible
Plug: 5559 Terminal: 5556
Withstand Voltage
For AC1500V/1 minute
Rated Voltage (V)
600 (Maximum)
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Customer Reviews
5 star 11
4 star 9
3 star 1
2 star 0
1 star 0
Review Rating: 4.48
21 Customer Reviews
The reviews are automatic translation.
Various facilities of wiring, connections, such as attachment
5
From Japan
On 2016-03-22 17:39:56
In use as a standard. No problem
This review is about item#08561497.
necessary
5
From Japan
On 2015-11-04 19:07:47
Is good
This review is about item#08561506.
Coupler create
5
From Japan
On 2015-10-29 00:40:21
As there is no wear so of the complaint in a stable product, it can be peace of mind.
This review is about item#08561515.
Control line connection
5
From Japan
On 2015-09-23 16:09:58
Price is slightly higher than other trading companies
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:23:06
It can be arranged in a small lot.
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:14:09
It can be arranged in a small lot.
This review is about item#08561515.
Electric wiring
5
From Japan
On 2014-04-15 08:17:21
Quality for name brands was not a problem. Is high price than the purchase via trading company, but we come in handy because it is possible to order in small amounts.
This review is about item#08561481.
Foundation input
5
From Japan
On 2014-03-14 16:13:10
Use as usual
This review is about item#08561603.
Control wiring of the machine
3
From Japan
On 2014-01-09 13:33:46
It takes time to work
This review is about item#08561515.
Electrical wiring member
5
From Japan
On 2013-12-27 13:26:36
There is no problem with the quality of goods. Because of the high price than buying from the trading company Small number of members, is helpful when there is a situation, such as a short delivery time. Usually it is more profitable to purchase through the trading company.
This review is about item#08561472.