Buy more than* S$200* and get FREE SHIPPING

  • 4.2 mm of Connector Pitch for Relay New Mini Fit Terminal 5556
  • 4.2 mm of Connector Pitch for Relay New Mini Fit Terminal 5556
  • 4.2 mm of Connector Pitch for Relay New Mini Fit Terminal 5556

4.2 mm of Connector Pitch for Relay New Mini Fit Terminal 5556 5556TL

4.83 (12)
Item.#
08561682
Mfr.#
5556TL
Package Qty.
1Pack(100PC)
Ship pack of
1
12.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A (mm)
1.9
Rated Voltage (V)
600 (Maximum)
Form
Rose shape
Shape
Female-shaped
Type
Terminal
TRUSCO Part Number
417-6740
Compatible
Housing: 5557, 51010
Specification
Pre plating ELC and RoHS compliant
Dimensions D (mm)
4.5
Material (Contact)/Processing
Brass (CuZn)/2.5(100micro")Tin(Sn)
Covering Strip Length (mm)
3.0 - 3.5
Electric Wire Covering Outer Diameter (mm)
1.30-3.10(.051-.122")
Pitch (mm)
4.2
Thickness (mm)
Material: 0.20 (.008")
Dimensions C (mm)
3.6
Dimensions B (mm)
2.3
Electric AWG Wire Conjugation Range (#)
18, 20, 22, 24
Surface Processing
Crimping: Tin(Sn) Ground: Copper(Cu)
Rated Current (A)
9 (Maximum)
Compatible Tool
Manual crimping tool: 57022-5500 (for UL1007), 57026-5000 (for UL1007), 57027-500 (for UL1015) Removal tool: 57031-6000
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
I use it for a speaker.
5
From Japan
On 2017-07-22 21:06:56
I use it for a speaker. There is no problem in quality.
This review is about item#75939272.
Power connector
5
From Japan
On 2017-02-06 15:13:48
I do not need to recreate all of the power connector so it is handy.
This review is about item#8561682.
Electric wiring
5
From Japan
On 2016-07-29 18:21:59
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#08561682.
Connection of various equipment wiring, attachment etc.
5
From Japan
On 2016-03-22 17:38:03
It is used as a standard part. I am very satisfied.
This review is about item#08561682.
Because it is necessary
5
From Japan
On 2015-11-04 18:59:50
Is good
This review is about item#08561691.
5557 coupler
5
From Japan
On 2015-10-29 00:21:35
Out of stock and reorder. As of now, claim zero. There is no problem at all.
This review is about item#08561682.
I used it for short cable of PC power supply.
5
From Japan
On 2015-09-09 03:07:28
I used it for short cable of PC power supply. I made it possible to clarify the inside of a narrow PC case and to make it clearer by further shortening useless cable length to the best length. Since Molex genuine products, accuracy is perfect, of course.
This review is about item#08561673.
For automobiles
5
From Japan
On 2015-08-05 00:20:44
Can arrange with small lot.
This review is about item#08561682.
For automobiles
5
From Japan
On 2015-08-05 00:08:18
Can arrange with small lot.
This review is about item#08561682.
Create connector
5
From Japan
On 2014-01-17 19:45:31
It's safe because it's a classic Molex classic. However, it is difficult to understand how to order ↓ ↓ as you say. Since the receptacle and the housing are always used as a set, please be sure to put them on the same product page as well.
This review is about item#08561682.