Buy more than* S$200* and get FREE SHIPPING

  • Receptacle Housing Header

Receptacle Housing Header 5566-02A

Item.#
08561707
Mfr.#
5566-02A
Package Qty.
1Pack(10PC)
Ship pack of
1
2.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
5.4
Rated Voltage (V)
600 (maximum)
Incombustibility
UL94V-2
Number of Poles
2
Form
Straight
Pin Size
1.07mm (.042 "), Square
TRUSCO Part Number
417-7045
Compatible
Receptacle: 5557
Specification
ELV and RoHS compliant
Rated Current (A)
9.0(Max)
Number of Rows
2
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Surface Processing
PC tail: 2.5μm (100μ ") Tin (Sn)
base: 0.5μm (20μ") Copper (Cu)
Contact Resistance (mohm)
10 or less
Insertion-extraction Durability
30 cycles (number) min.
Compatible Panel Thickness (mm)
1.8 (+/- 07)
Insertion Force
(Maximum, per pole) (1.54lb) 6.85N
Insulation Resistance (Mohm)
More than 1000
2014 TRUSCO Published Page
1-2399
Pitch (mm)
4.2
Material (Housing)
Nylon 66
Board Insertion Force
(Maximum, General) (11.01 lb) 49.0N
Contact Power
(Minimum, per pole) (0.44lb) 1.96N
Extraction Force
(Minimum, per pole) (0.67lb) 3.0N
Distance from Circuit Number 1 Center to Proximity Housing Edge
2.7
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75142
Material (Contact)/Processing
Brass (CuZn) /0.9microm (35micro ") Tin (Sn)