Buy more than* S$200* and get FREE SHIPPING

  • Receptacle Housing Header

Receptacle Housing Header 5566-08A

5.00 (1)
Item.#
08561734
Mfr.#
5566-08A
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
Insulation Resistance (Mohm)
More than 1000
2014 TRUSCO Published Page
1-2399
Pitch (mm)
4.2
Material (Housing)
Nylon 66
Board Insertion Force
(Maximum, General) (11.01 lb) 49.0N
Contact Power
(Minimum, per pole) (0.44lb) 1.96N
Extraction Force
(Minimum, per pole) (0.67lb) 3.0N
Distance from Circuit Number 1 Center to Proximity Housing Edge
2.7
Insertion-extraction Durability
30 cycles (number) min.
Compatible Panel Thickness (mm)
1.8 (+/- 07)
Insertion Force
(Maximum, per pole) (1.54lb) 6.85N
Surface Processing
PC tail: 2.5μm (100μ ") Tin (Sn)
base: 0.5μm (20μ") Copper (Cu)
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Contact Resistance (mohm)
10 or less
Incombustibility
UL94V-2
Number of Poles
8
Form
Straight
Pin Size
1.07mm (.042 "), Square
TRUSCO Part Number
417-7070
Compatible
Receptacle: 5557
Specification
ELV and RoHS compliant
Rated Current (A)
7.0(Max)
Number of Rows
2
Dimensions A (mm)
18
Rated Voltage (V)
600 (maximum)
Dimensions B (mm)
12.6
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75142
Material (Contact)/Processing
Brass (CuZn) /0.9microm (35micro ") Tin (Sn)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For equipment internal wiring
5
From Japan
On 2018-02-08 15:53:59
It is convenient for this series to have wire-to-wire type (so-called relay connection) type and board header within the same series. However, since the number of poles is only an even number, after 2P, it becomes a double row, the area occupied on the substrate of the board header is taken up, and the pattern design becomes complicated, so on board connection, it is routinely used when 2P is good.
This review is about item#8561707.