Buy more than* S$200* and get FREE SHIPPING

  • Receptacle Housing Header

Receptacle Housing Header 5566-16A

Item.#
08561777
Mfr.#
5566-16A
Package Qty.
1Pack(10PC)
Ship pack of
1
12.00 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
TRUSCO Part Number
417-7118
Compatible
Receptacle: 5557
Specification
ELV and RoHS compliant
Rated Current (A)
6.0(Max)
Number of Rows
2
Dimensions A (mm)
34.8
Rated Voltage (V)
600 (maximum)
Dimensions B (mm)
29.4
Insulation Resistance (Mohm)
More than 1000
Form
Straight
Pin Size
1.07mm (.042 "), Square
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Surface Processing
PC tail: 2.5μm (100μ ") Tin (Sn)
base: 0.5μm (20μ") Copper (Cu)
Contact Resistance (mohm)
10 or less
Material (Housing)
Nylon 66
Board Insertion Force
(Maximum, General) (11.01 lb) 49.0N
Contact Power
(Minimum, per pole) (0.44lb) 1.96N
Extraction Force
(Minimum, per pole) (0.67lb) 3.0N
Distance from Circuit Number 1 Center to Proximity Housing Edge
2.7
Insertion-extraction Durability
30 cycles (number) min.
Compatible Panel Thickness (mm)
1.8 (+/- 07)
Insertion Force
(Maximum, per pole) (1.54lb) 6.85N
Incombustibility
UL94V-2
2014 TRUSCO Published Page
1-2399
Pitch (mm)
4.2
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75142
Material (Contact)/Processing
Brass (CuZn) /0.9microm (35micro ") Tin (Sn)