Buy more than* S$200* and get FREE SHIPPING

  • Receptacle Housing Header

Receptacle Housing Header 5566-18A

Item.#
08561786
Mfr.#
5566-18A
Package Qty.
1Pack(10PC)
Ship pack of
1
14.74 SGD
ADD TO CART
Shipped after 2017-12-06
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
Contact Power
(Minimum, per pole) (0.44lb) 1.96N
Extraction Force
(Minimum, per pole) (0.67lb) 3.0N
Distance from Circuit Number 1 Center to Proximity Housing Edge
2.7
Insertion-extraction Durability
30 cycles (number) min.
Compatible Panel Thickness (mm)
1.8 (+/- 07)
Insertion Force
(Maximum, per pole) (1.54lb) 6.85N
Incombustibility
UL94V-2
2014 TRUSCO Published Page
1-2399
Pitch (mm)
4.2
Material (Housing)
Nylon 66
Board Insertion Force
(Maximum, General) (11.01 lb) 49.0N
Surface Processing
PC tail: 2.5μm (100μ ") Tin (Sn)
base: 0.5μm (20μ") Copper (Cu)
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Contact Resistance (mohm)
10 or less
Compatible
Receptacle: 5557
Specification
ELV and RoHS compliant
Rated Current (A)
6.0(Max)
Number of Rows
2
Dimensions A (mm)
39
Rated Voltage (V)
600 (maximum)
Dimensions B (mm)
33.6
Insulation Resistance (Mohm)
More than 1000
Form
Straight
Pin Size
1.07mm (.042 "), Square
TRUSCO Part Number
417-7126
Material (Contact)/Processing
Brass (CuZn) /0.9microm (35micro ") Tin (Sn)
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75142