Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Receptacle Housing Header

Receptacle Housing Header 5569-10A1

Item.#
08561856
Mfr.#
5569-10A1
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V / 1 minute
Insertion-extraction Durability
30 cycles (number) min.
Compatible Panel Thickness (mm)
1.8 (+/- 07)
Insertion Force
(Maximum, per pole) (1.54lb) 6.85N
Incombustibility
UL94V-2
Insulation Resistance (Mohm)
More than 1000
Form
Right Angle
Material (Housing)
Nylon 66
Board Insertion Force
(Maximum, General) (11.01 lb) 49.0N
Contact Power
(Minimum, per pole) (0.44lb) 1.96N
Compatible
Receptacle: 5557
Specification
ELV and RoHS compliant
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75142
Material (Contact)/Processing
Brass (CuZn) /7.0microm (276micro ") Tin (Sn)
Contact Resistance (mohm)
10 or less
Rated Current (A)
7.0(Max)
Number of Rows
2
Dimensions A (mm)
32.2
Rated Voltage (V)
600 (maximum)
Dimensions B (mm)
16.8
2014 TRUSCO Published Page
1-2400
Pin Size
1.07mm (.042 "), Square
Pitch (mm)
4.2
TRUSCO Part Number
417-7207
Dimensions C (mm)
22.2
Extraction Force
(Minimum, per pole) (0.67lb) 3.0N
Distance from Circuit Number 1 Center to Proximity Housing Edge
7.7
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Surface Processing
PC tail: 5.0μm (200μ ") Tin (Sn)
base: 2.54μm (100μ") Copper (Cu)