Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 6.7mm Pitch 3191 Series Termanal
  • Joint Connector 6.7mm Pitch 3191 Series Termanal
  • Joint Connector 6.7mm Pitch 3191 Series Termanal
  • Joint Connector 6.7mm Pitch 3191 Series Termanal

Joint Connector 6.7mm Pitch 3191 Series Termanal 1380TL

4.58 (12)
Item.#
08561892
Mfr.#
1380TL
Package Qty.
1Pack(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
600 (Maximum)
Dimple
Not available
Covering Strip Length (mm)
3.70-4.20 (.146-.165")
Electric Wire Covering Outer Diameter (mm)
1.50-3.10 (.059-.122")
TRUSCO Part Number
417-6031
Compatible
Housing: 3191-P
Electric AWG Wire Conjugation Range (#)
18, 20, 22, 24
Specification
Pre plating ELC and RoHS compliant
Rated Current (A)
12 (Maximum)
Pitch (mm)
6.7
Thickness (mm)
Material: 0.26(.010")
Shape
Male form
Type
Crimp terminal
Form
Rose shape
Material (Contact)/Processing
Brass(CuZn)/0.9microm(35micro")Tin(Sn)
Compatible Tool
Crimping tool: 11-26-0006(JHTR1031C) Removal tool: 11-26-0029(J5800-003) Buckling tool: 11-02-0003 (HT1353)
Surface Processing
Crimping: Tin(Sn) Ground: Copper(Cu)
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
It was used as a relay connector of 200 V circuit of agricultural machinery.
5
From Japan
On 2017-11-30 15:13:07
Molex's terminal is easy to use. I was able to work with peace of mind. Of course the tool is Mr. Molex.
This review is about item#8561883.
For wireless equipment
4
From Japan
On 2017-10-19 10:14:56
Although the power supply terminal of the radio for communication was a kore, if possible, please also line up the product of subdivision such as entering 10 pieces.
This review is about item#08561926.
For control panel wiring
5
From Japan
On 2017-09-27 17:06:37
It was nice to get it cheaply. For inventory, I bought a lot.
This review is about item#8561892.
Specification for attaching the connector for joint of VVF 1.25 m² cable
4
From Japan
On 2017-06-27 21:44:56
It is useful as a joint for layout change because it is wiring for shelf LED lighting.
This review is about item#8561883.
Repair of control equipment
5
From Japan
On 2017-06-05 16:21:10
Since the material is solid, there is no missing cord after caulking and it is a good finish.
This review is about item#08561883.
Connection of equipment
5
From Japan
On 2016-10-02 23:42:38
It is cheaply cheaper than taking it with the manufacturer (genuine parts) because it is the same part
This review is about item#8561926.
Connection terminal for wiring
5
From Japan
On 2016-06-01 19:30:01
The quality is very stable and easy to use.
This review is about item#08561917.
Wiring work
5
From Japan
On 2015-10-12 20:09:34
There is no problem with both the price and the delivery date. There is no variation in quality and it is very stable. You can use it with confidence.
This review is about item#08561883.
Wiring work
3
From Japan
On 2014-08-18 00:14:50
Since it is a maker item, there is no problem. As always, I would like you to write that "this crimping tool is suitable for this terminal."
This review is about item#08561883.
hobby
4
From Japan
On 2013-10-01 17:25:10
To create a lost power supply connector
This review is about item#08561944.