Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 6.7mm Pitch 3191 Series Termanal
  • Joint Connector 6.7mm Pitch 3191 Series Termanal
  • Joint Connector 6.7mm Pitch 3191 Series Termanal
  • Joint Connector 6.7mm Pitch 3191 Series Termanal

Joint Connector 6.7mm Pitch 3191 Series Termanal 1189TL

4.57 (7)
Item.#
08561926
Mfr.#
1189TL
Package Qty.
1Pack(100PC)
Ship pack of
1
9.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
Material: 0.26(.010")
Shape
Female-shaped
Type
Crimp terminal
Compatible
Housing: 3191-R1
Electric AWG Wire Conjugation Range (#)
14, 16, 18, 20
Rated Voltage (V)
600 (Maximum)
Surface Processing
Crimping part: 0.9m(.35") Tin (Sn) Groundwork: 0.5microm (20micro") Copper(Cu)
Specification
With dimples Pre plating ELV and RoHS compliant
Dimple
Available
Covering Strip Length (mm)
3.70-4.20 (.146-.165")
Electric Wire Covering Outer Diameter (mm)
1.60-4.10(.063-.161")
Form
Rose shape
Material (Contact)/Processing
Brass(CuZn)/0.9microm(35micro")Tin(Sn)
Rated Current (A)
12 (Maximum)
Pitch (mm)
6.7
Compatible Tool
Crimping tool: 11-26-0006(JHTR1031C) Removal tool: 11-26-0029(J5800-003) Buckling tool: 11-02-0003 (HT1353)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Connection of equipment
5
From Japan
On 2016-10-02 23:42:38
It is far cheaper than the take because the same parts manufacturer (genuine parts)
This review is about item#8561926.
Connection terminals for wiring
5
From Japan
On 2016-06-01 19:30:01
Quality is very stable, easy-to-use.
This review is about item#08561917.
Wiring work
5
From Japan
On 2015-10-12 20:09:34
Price is also the delivery time is also no problem. It rose with is very stable without the quality. You can use with confidence.
This review is about item#08561883.
Wiring work
3
From Japan
On 2014-08-18 00:14:50
Because the brand item, no problem. It is that I think always, but "in this terminal, this crimping tool is suitable," I want you to write with.
This review is about item#08561883.
hobby
4
From Japan
On 2013-10-01 17:25:10
For the creation of the power supply connector of the lost
This review is about item#08561944.
Connection of electrical components
5
From Japan
On 2013-07-04 18:05:37
Molex's products have been used for more than 30 years, but no, you can use with confidence defective. Price is imperceptibly a little rise, it is higher than the other companies. Be registered in the favorite is cumbersome and needs to be checked prices.
This review is about item#08561883.
Replacement of terminal
5
From Japan
On 2013-03-12 13:45:43
Easy to use.
This review is about item#08561892.