Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing

Joint Connector 6.7mm Pitch 3191 Series Plug Housing 3191-15P1

5.00 (2)
Item.#
08562032
Mfr.#
3191-15P1
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
600 (maximum)
Dimension G(mm)
23.9
Dimensions C (mm)
13.4
Dimensions B (mm)
26.8
Dimensions E (mm)
39.4
Wire Insertion Angle
Straight
Column Stacks (end-to-end)
Not possible
Insertion Force
15.70N (3.53lb) (maximum, per pole)
TRUSCO Part Number
417-6685
Number of Rows
3
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
34.95
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75107
Compatible
Receptacle: 3191-R1 Terminal: 1190,1380,1434
Material (Housing)
Nylon 66
Extraction Force
4.45N (1.00lb) (minimum, per pole)
Contact Holding Force
89.00N (20.01lb) (minimum, per pole)
Contact Insertion Force
22.2N (4.99lb) (maximum, per pole)
Panel Mount
Not possible
Pitch (mm)
6.7
Rated Current (A)
6
Dimensions D (mm)
22.05
Dimension F (mm)
22.4
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
2014 TRUSCO Published Page
1-2397
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Specification
Panel attachments edge not attached. ELV and RoHS compliant
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connecting the original mechanical power cable
5
From Japan
On 2015-01-22 11:52:50
Very good products are stable and always have the same quality so you can use with confidence. There is no particular improvement point, it is necessary and sufficient with this quality as it is.
This review is about item#08562057.
Cable making
5
From Japan
On 2014-10-14 17:30:19
Ten pieces are useful.
This review is about item#08562005.