Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing

Joint Connector 6.7mm Pitch 3191 Series Plug Housing 3191-02P

5.00 (2)
Item.#
08562057
Mfr.#
3191-02P
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Insertion Force
22.2N(4.99lb) (Maximum, 1 pole each)
Number of Poles
2
Dimensions E (mm)
20.3
Wire Insertion Angle
Straight
Shape
Dual use
Dimensions D (mm)
8.15
Insertion Force
15.70N(3.53lb) (Maximum, 1 pole each)
TRUSCO Part Number
417-6499
Number of Rows
1
Withstand Voltage
For AC1500V/1 minute
Dimensions A (mm)
14.85
Rated Voltage (V)
600 (Maximum)
Dimension G(mm)
10
Operating Temperature Range (deg C)
-40-+105 (Temeprature rise due to electrification is included)
Specification
Panel attachments edge attached ELV and RoHS compliant
Dimensions C (mm)
-
Dimensions B (mm)
6.7
Panel Mount
Possible
Pitch (mm)
6.7
Rated Current (A)
12
Column Stacks (end-to-end)
Not possible
Type
Crimp housing
Dimension F (mm)
8.7
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
1000 or more
Material (Housing)
Nylon 66
Extraction Force
4.45N(1.00lb) (Minimum, 1 pole each)
Contact Holding Force
89.00N(20.01lb) (Minimum, 1 pole each)
Compatible
Receptacle: 3191-R1 Terminal: 1190, 1380, 1434
Standard
UL file No.: E29179 UL file No.: E19980 TUV file No.: R75107
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connecting the original mechanical power cable
5
From Japan
On 2015-01-22 11:52:50
Very good products are stable and always have the same quality so you can use with confidence. There is no particular improvement point, it is necessary and sufficient with this quality as it is.
This review is about item#08562057.
Cable making
5
From Japan
On 2014-10-14 17:30:19
Ten pieces are useful.
This review is about item#08562005.