Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing
  • Joint Connector 6.7mm Pitch 3191 Series Plug Housing

Joint Connector 6.7mm Pitch 3191 Series Plug Housing 3191-09P

5.00 (2)
Item.#
08562093
Mfr.#
3191-09P
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
2014 TRUSCO Published Page
1-2397
Rated Voltage (V)
600 (maximum)
Dimension G(mm)
23.9
Dimensions C (mm)
13.4
Dimensions B (mm)
13.4
Panel Mount
Yes
Pitch (mm)
6.7
Rated Current (A)
8
Column Stacks (end-to-end)
Not possible
Type
Crimp Housing
Dimension F (mm)
22.4
Incombustibility
UL94V-2
Specification
Panel attachments edge attached. ELV and RoHS compliant
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Number of Rows
3
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
21.55
Material (Housing)
Nylon 66
Extraction Force
4.45N (1.00lb) (minimum, per pole)
Contact Holding Force
89.00N (20.01lb) (minimum, per pole)
Contact Insertion Force
22.2N (4.99lb) (maximum, per pole)
Number of Poles
9
Dimensions E (mm)
26.6
Wire Insertion Angle
Straight
Shape
Amphibious
Dimensions D (mm)
22.05
Insertion Force
15.70N (3.53lb) (maximum, per pole)
TRUSCO Part Number
417-6618
Compatible
Receptacle: 3191-R1 Terminal: 1190,1380,1434
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75107
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connecting the original mechanical power cable
5
From Japan
On 2015-01-22 11:52:50
Very good products are stable and always have the same quality so you can use with confidence. There is no particular improvement point, it is necessary and sufficient with this quality as it is.
This review is about item#08562057.
Cable making
5
From Japan
On 2014-10-14 17:30:19
Ten pieces are useful.
This review is about item#08562005.