Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing

Joint Connector 6.7mm Pitch 3191 Series Receptical Housing 3191-01R1

5.00 (2)
Item.#
08562127
Mfr.#
3191-01R1
Package Qty.
1Pack(10PC)
Ship pack of
1
1.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-2
Material (Housing)
Nylon 66
Dimensions E (mm)
-
Rated Voltage (V)
600 (Maximum)
Shape
Dual use
Specification
ELV and RoHS compliant
Dimensions D (mm)
7.6
Withstand Voltage
For AC1500V/1 minute
Dimensions A (mm)
7.6
Column Stacks (end-to-end)
Not possible
Number of Poles
1
TRUSCO Part Number
417-6481
Dimensions B (mm)
-
Compatible
Plug: 3191-P Terminal: 1189, 1381, 1433
Contact Holding Force
89.00N (20.01 lb) (Minimum, 1 pole each)
Wire Insertion Angle
Straight
Insulation Resistance (Mohm)
1000 or more
Dimension G(mm)
-
Dimension F (mm)
-
Pitch (mm)
6.7
Type
Crimp housing
Rated Current (A)
12
Number of Rows
1
Contact Insertion Force
22.2N (4.99 lb) (Maximum, 1 pole each)
Panel Mount
Not possible
Insertion Force
15.70N(3.53lb) (Maximum, 1 pole each)
Contact Resistance (mohm)
10 or less
Dimensions C (mm)
-
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Extraction Force
4.45N (1.00 lb) (Minimum, 1 pole each)
Standard
UL file No.: E29179 CSA file No.: LR19980 TUV file No.: R75107
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring of original model wiring
5
From Japan
On 2015-06-19 14:53:00
Since I am always familiar with it, there are no particular improvement points, keeping the status quo is most helpful.
This review is about item#08562136.
Cable making
5
From Japan
On 2014-10-14 17:32:50
Ten pieces are useful. In other 50 entries, even a small amount will be unit price, shipping fee, but Monotaro san will help with free shipping over 3000 yen with 10 pieces entered.
This review is about item#08562163.