Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing

Joint Connector 6.7mm Pitch 3191 Series Receptical Housing 3191-02R1

4.67 (3)
Item.#
08562136
Mfr.#
3191-02R1
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-2
Material (Housing)
Nylon 66
Dimensions E (mm)
-
Rated Voltage (V)
600 (Maximum)
Shape
Dual use
Specification
ELV and RoHS compliant
Insertion Force
15.70N(3.53lb) (Maximum, 1 pole each)
Contact Resistance (mohm)
10 or less
Dimensions C (mm)
-
Rated Current (A)
12
Number of Rows
1
Contact Insertion Force
22.2N (4.99 lb) (Maximum, 1 pole each)
Panel Mount
Not possible
Contact Holding Force
89.00N (20.01 lb) (Minimum, 1 pole each)
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Wire Insertion Angle
Straight
Insulation Resistance (Mohm)
1000 or more
Dimension G(mm)
-
Dimension F (mm)
-
Pitch (mm)
6.7
Type
Crimp housing
Column Stacks (end-to-end)
Not possible
Number of Poles
2
TRUSCO Part Number
417-6511
Dimensions B (mm)
6.7
Dimensions D (mm)
7.6
Withstand Voltage
For AC1500V/1 minute
Dimensions A (mm)
14.3
Extraction Force
4.45N (1.00 lb) (Minimum, 1 pole each)
Standard
UL file No.: E29179 CSA file No.: LR19980 TUV file No.: R75107
Compatible
Plug: 3191-P Terminal: 1189, 1381, 1433
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connector for extension of wiring
4
From Japan
On 2017-07-14 17:20:15
There was no connector for 100 V and it was hard work. I tried to buy something similar, but I was worried not to be in the connector. Perhaps the pitch may have changed. I am glad I managed to find it.
This review is about item#8562163.
Wiring of original model wiring
5
From Japan
On 2015-06-19 14:53:00
Since I am always familiar with it, there are no particular improvement points, keeping the status quo is most helpful.
This review is about item#08562136.
Cable making
5
From Japan
On 2014-10-14 17:32:50
Ten pieces are useful. In other 50 entries, even a small amount will be unit price, shipping fee, but Monotaro san will help with free shipping over 3000 yen with 10 pieces entered.
This review is about item#08562163.