Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing

Joint Connector 6.7mm Pitch 3191 Series Receptical Housing 3191-03R1

5.00 (2)
Item.#
08562145
Mfr.#
3191-03R1
Package Qty.
1Pack(10PC)
Ship pack of
1
2.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-2
Material (Housing)
Nylon 66
Dimensions E (mm)
-
Rated Voltage (V)
600 (Maximum)
Shape
Dual use
Specification
ELV and RoHS compliant
Dimensions D (mm)
7.6
Withstand Voltage
For AC1500V/1 minute
Dimensions A (mm)
21
Column Stacks (end-to-end)
Not possible
Number of Poles
3
TRUSCO Part Number
417-6545
Dimensions B (mm)
13.4
Contact Holding Force
89.00N (20.01 lb) (Minimum, 1 pole each)
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Wire Insertion Angle
Straight
Insulation Resistance (Mohm)
1000 or more
Dimension G(mm)
-
Dimension F (mm)
-
Pitch (mm)
6.7
Type
Crimp housing
Rated Current (A)
11
Number of Rows
1
Contact Insertion Force
22.2N (4.99 lb) (Maximum, 1 pole each)
Panel Mount
Not possible
Insertion Force
15.70N(3.53lb) (Maximum, 1 pole each)
Contact Resistance (mohm)
10 or less
Dimensions C (mm)
-
Extraction Force
4.45N (1.00 lb) (Minimum, 1 pole each)
Standard
UL file No.: E29179 CSA file No.: LR19980 TUV file No.: R75107
Compatible
Plug: 3191-P Terminal: 1189, 1381, 1433
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connect the original model of the wiring
5
From Japan
On 2015-06-19 14:53:00
Since always familiar, there is no particular improvements, this remains the status quo will be saved most.
This review is about item#08562136.
Cable production
5
From Japan
On 2014-10-14 17:32:50
10 pieces have come in handy. In other 50 pieces, the unit price even in small amounts, but will be shipping care, Monotarou san will be saved in the 10 pieces in the 3000 yen or more free shipping.
This review is about item#08562163.