Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing

Joint Connector 6.7mm Pitch 3191 Series Receptical Housing 3191-12R1

4.67 (3)
Item.#
08562181
Mfr.#
3191-12R1
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-2
Material (Housing)
Nylon 66
Dimensions E (mm)
-
Rated Voltage (V)
600 (maximum)
Shape
Dual use
Specification
ELV and RoHS compliant
Column Stacks (end-to-end)
Non
Number of Poles
12
TRUSCO Part Number
417-6669
Dimensions B (mm)
20.1
Dimensions D (mm)
21
Withstand Voltage
For [ AC1500V/] 1 minute
Dimensions A (mm)
27.7
Extraction Force
4.45N (1.00 lb) (the minimum, 1 pole each)
Standard
UL file No.:E29179 CSA file No.:LR19980 TUV file No.:R75107
Wire Insertion Angle
Straight
Insulation Resistance (Mohm)
1000 or more
Dimension G(mm)
-
Dimension F (mm)
-
Pitch (mm)
6.7
Type
Crimp housing
Panel Mount
Non
Insertion Force
15.70N(3.53lb) (Maximum 1 pole each)
Contact Resistance (mohm)
Ten or less
Dimensions C (mm)
13.4
Rated Current (A)
7
Number of Rows
3
Contact Insertion Force
22.2N (4.99 lb) (maximum, 1 pole each)
Compatible
plug: 3191-P terminal: 1189, 1381, and 1433
Contact Holding Force
89.00N (20.01 lb) (minimum, 1 pole each)
Operating Temperature Range (deg C)
#NAME?
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connector for extension of wiring
4
From Japan
On 2017-07-14 17:20:15
There was no connector for 100 V and it was hard work. I tried to buy something similar, but I was worried not to be in the connector. Perhaps the pitch may have changed. I am glad I managed to find it.
This review is about item#8562163.
Wiring of original model wiring
5
From Japan
On 2015-06-19 14:53:00
Since I am always familiar with it, there are no particular improvement points, keeping the status quo is most helpful.
This review is about item#08562136.
Cable making
5
From Japan
On 2014-10-14 17:32:50
Ten pieces are useful. In other 50 entries, even a small amount will be unit price, shipping fee, but Monotaro san will help with free shipping over 3000 yen with 10 pieces entered.
This review is about item#08562163.