Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
  • Joint Connector 6.7mm Pitch 3191 Series Receptical Housing

Joint Connector 6.7mm Pitch 3191 Series Receptical Housing 3191-15R1

4.67 (3)
Item.#
08562197
Mfr.#
3191-15R1
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-2
Material (Housing)
Nylon 66
Dimensions E (mm)
-
Rated Voltage (V)
600 (maximum)
Shape
Dual use
Specification
ELV and RoHS compliant
Dimensions B (mm)
26.8
Dimensions D (mm)
21
Withstand Voltage
For [ AC1500V/] 1 minute
Dimensions A (mm)
34.4
Column Stacks (end-to-end)
Non
Number of Poles
15
TRUSCO Part Number
417-6693
Operating Temperature Range (deg C)
#NAME?
Extraction Force
4.45N (1.00 lb) (the minimum, 1 pole each)
Wire Insertion Angle
Straight
Insulation Resistance (Mohm)
1000 or more
Dimension G(mm)
-
Dimension F (mm)
-
Pitch (mm)
6.7
Type
Crimp housing
Dimensions C (mm)
13.4
Rated Current (A)
6
Number of Rows
3
Contact Insertion Force
22.2N (4.99 lb) (maximum, 1 pole each)
Panel Mount
Non
Insertion Force
15.70N(3.53lb) (Maximum 1 pole each)
Contact Resistance (mohm)
Ten or less
Standard
UL file No.:E29179 CSA file No.:LR19980 TUV file No.:R75107
Compatible
plug: 3191-P terminal: 1189, 1381, and 1433
Contact Holding Force
89.00N (20.01 lb) (minimum, 1 pole each)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connector for extension of wiring
4
From Japan
On 2017-07-14 17:20:15
There was no connector for 100 V and it was hard work. I tried to buy something similar, but I was worried not to be in the connector. Perhaps the pitch may have changed. I am glad I managed to find it.
This review is about item#8562163.
Wiring of original model wiring
5
From Japan
On 2015-06-19 14:53:00
Since I am always familiar with it, there are no particular improvement points, keeping the status quo is most helpful.
This review is about item#08562136.
Cable making
5
From Japan
On 2014-10-14 17:32:50
Ten pieces are useful. In other 50 entries, even a small amount will be unit price, shipping fee, but Monotaro san will help with free shipping over 3000 yen with 10 pieces entered.
This review is about item#08562163.