Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 3.68mm Pitch 1625 Miniture Terminal
  • Joint Connector 3.68mm Pitch 1625 Miniture Terminal
  • Joint Connector 3.68mm Pitch 1625 Miniture Terminal
  • Joint Connector 3.68mm Pitch 1625 Miniture Terminal

Joint Connector 3.68mm Pitch 1625 Miniture Terminal 1855TL

4.40 (5)
Item.#
08562276
Mfr.#
1855TL
Package Qty.
1Pack(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
5 (Maximum)
Pitch (mm)
3.68
Covering Strip Length (mm)
2.6 - 3.4
Electric Wire Covering Outer Diameter (mm)
1.10-1.50(.043-.059")
TRUSCO Part Number
417-6456
Compatible
Housing: 1625-R, 1625-R1, 1625-R2
Specification
Pre plating ELC and RoHS compliant
Compatible Tool
Manual crimping tool: 11-26-0009 (JHTR2262A/AWG#22-#26), 11-26-0025 (JHTR2262J/AWG#26-#28) Removing tool: 11-26-7034 (J5800-002) Buckling tool: 11-02-0001(HT1807)
Electric AWG Wire Conjugation Range (#)
22, 24, 26, 28
Rated Voltage (V)
250 (Maximum)
Thickness (mm)
Material: 0.20 (.008")
Shape
Female-shaped
Type
Crimp terminal
Form
Rose shape
Material (Contact)/Processing
Brass(CuZn)/0.9microm(35micro")Tin(Sn)
Surface Processing
Crimping: Tin(Sn) Ground: Copper(Cu)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:41:27
Because it can be purchased in units of 100 units, it is easy to manage parts.
This review is about item#8562251.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:45:54
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562242.
It was used for red guiding.
5
From Japan
On 2016-02-23 18:52:10
There is neither possible nor impossible.
This review is about item#08562242.
For in-car maintenance
4
From Japan
On 2013-04-24 13:48:52
Since the area of ​​caulking of the bare wire is small, it is better to caulk the wire by folding it back. If possible precision crimping pliers with small pitch are best.
This review is about item#08562242.
Wiring work
5
From Japan
On 2013-03-04 20:26:16
Since the product is usually manufactured by the manufacturer, it does not matter what kind
This review is about item#08562242.