Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing

Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing 1625-2P1

4.50 (4)
Item.#
08562294
Mfr.#
1625-2P1
Package Qty.
1Pack(10PC)
Ship pack of
1
4.23 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
1000 or more
Type
Crimp housing
Pitch (mm)
3.68
Dimensions E (mm)
9.5
Rated Current (A)
5.0 (Maximum)
Number of Rows
1
Withstand Voltage
For AC1500V/1 minute
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions B (mm)
3.68
Dimensions D (mm)
4.75
Dimension F (mm)
8.08
Insertion Force
6.22N(1.40 lb) (Maximum, 1 pole each)
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Compatible
Receptacle: 1625-R Terminal: 1560, 1854
Specification
Panel attachments edge not attached ELV and RoHS compliant
Shape
Dual use
Number of Poles
2
Material (Housing)
Nylon 66
Dimensions C (mm)
19.8
Panel Mount
Not possible
Wire Insertion Angle
Straight
Column Stacks (end-to-end)
Not possible
Dimension G(mm)
15.47
Dimensions A (mm)
11.26
Rated Voltage (V)
250 (Maximum)
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Standard
UL file No.: E29179 CSA file No.: LR19980 TUV file No.: R75107
Extraction Force
4.45N (1.00 lb) (Minimum, 1 pole each)
Contact Holding Force
89.00N (20.01 lb) (Minimum, 1 pole each)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:43:38
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562321.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:44:49
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562391.
Used for relay
5
From Japan
On 2015-05-19 05:40:43
There is neither possible nor impossible.
This review is about item#08562285.
Connection of photoelectric sensor
5
From Japan
On 2015-01-28 22:09:38
It is appreciated that you can purchase it in units of at least 10 pieces.
This review is about item#08562391.