Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing
  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing
  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing

Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing 1625-4P

4.50 (4)
Item.#
08562337
Mfr.#
1625-4P
Package Qty.
1Pack(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Column Stacks (end-to-end)
Not possible
Dimension G(mm)
21.97
Dimensions A (mm)
18.65
Rated Voltage (V)
250 (maximum)
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Type
Crimp Housing
Pitch (mm)
3.68
Dimensions E (mm)
9.5
Rated Current (A)
5.0(Max)
Insertion Force
(Maximum, per pole) (1.40lb) 6.22N
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Compatible
Receptacle: 1625-R Terminal: 1560,1854
Specification
Panel attachments edge attached. ELV and RoHS compliant
Number of Rows
1
Withstand Voltage
AC1500V / 1 minute
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions B (mm)
11.04
Dimensions D (mm)
4.8
Dimension F (mm)
7.93
Shape
Amphibious
Number of Poles
4
Material (Housing)
Nylon 66
Dimensions C (mm)
19.1
Panel Mount
Yes
Wire Insertion Angle
Straight
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75107
Extraction Force
(Minimum, per pole) (1.00lb) 4.45N
Contact Holding Force
(Minimum, per pole) (20.01lb) 89.00N
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:43:38
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562321.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:44:49
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562391.
Used for relay
5
From Japan
On 2015-05-19 05:40:43
There is neither possible nor impossible.
This review is about item#08562285.
Connection of photoelectric sensor
5
From Japan
On 2015-01-28 22:09:38
It is appreciated that you can purchase it in units of at least 10 pieces.
This review is about item#08562391.