Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing
  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing
  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing

Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing 1625-06P

4.50 (4)
Item.#
08562364
Mfr.#
1625-06P
Package Qty.
1Pack(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pitch (mm)
3.68
Dimensions E (mm)
9.5
Panel Mount
Yes
2014 TRUSCO Published Page
1-2396
Number of Rows
3
Column Stacks (end-to-end)
Not possible
Dimension G(mm)
15.62
Dimensions A (mm)
11.2
Rated Voltage (V)
250 (maximum)
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Type
Crimp Housing
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75107
Extraction Force
(Minimum, per pole) (1.00lb) 4.45N
Contact Holding Force
(Minimum, per pole) (20.01lb) 89.00N
Material (Housing)
Nylon 66
Dimensions C (mm)
19.1
Color
Beige
Rated Current (A)
5.0(Max)
Wire Insertion Angle
Straight
TRUSCO Part Number
417-6219
Withstand Voltage
AC1500V / 1 minute
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions B (mm)
3.68
Dimensions D (mm)
9.5
Dimension F (mm)
15.42
Shape
Amphibious
Number of Poles
6
Insertion Force
(Maximum, per pole) (1.40lb) 6.22N
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Compatible
Receptacle: 1625-R Terminal: 1560,1854
Specification
Panel attachments edge attached. ELV and RoHS compliant
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:43:38
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562321.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:44:49
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562391.
Used for relay
5
From Japan
On 2015-05-19 05:40:43
There is neither possible nor impossible.
This review is about item#08562285.
Connection of photoelectric sensor
5
From Japan
On 2015-01-28 22:09:38
It is appreciated that you can purchase it in units of at least 10 pieces.
This review is about item#08562391.