Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing

Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing 1625-06P1

4.50 (4)
Item.#
08562373
Mfr.#
1625-06P1
Package Qty.
1Pack(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TRUSCO Part Number
417-6227
Withstand Voltage
For [ AC1500V/] 1 minute
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions B (mm)
3.68
Dimensions D (mm)
9.5
Dimension F (mm)
15.42
Shape
Dual use
Number of Poles
6
Material (Housing)
Nylon 66
Dimensions C (mm)
19.1
Panel Mount
Non
Wire Insertion Angle
Straight
Standard
UL file No.:E29179 CSA file No.:LR19980 TUV file No.:R75107
Extraction Force
4.45N (1.00 lb) (the minimum, 1 pole each)
Contact Holding Force
89.00N (20.01 lb) (minimum, 1 pole each)
Number of Rows
3
Column Stacks (end-to-end)
Non
Dimension G(mm)
15.62
Dimensions A (mm)
11.2
Rated Voltage (V)
250 (maximum)
Incombustibility
UL94V-2
Contact Resistance (mohm)
Ten or less
Insulation Resistance (Mohm)
1000 or more
Type
Crimp housing
Pitch (mm)
3.68
Dimensions E (mm)
9.5
Rated Current (A)
5.0 (maximum)
Insertion Force
6.22N (1.40 lb) (maximum, one pole each)
Operating Temperature Range (deg C)
#NAME?
Compatible
Receptacle: -- 1625-R terminal: -- 1560 and 1854
Specification
Panel attachments edge not attached ELV and RoHS compliant
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:43:38
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562321.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:44:49
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562391.
Used for relay
5
From Japan
On 2015-05-19 05:40:43
There is neither possible nor impossible.
This review is about item#08562285.
Connection of photoelectric sensor
5
From Japan
On 2015-01-28 22:09:38
It is appreciated that you can purchase it in units of at least 10 pieces.
This review is about item#08562391.