Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing
  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing
  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing

Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing 1625-09P

4.50 (4)
Item.#
08562382
Mfr.#
1625-09P
Package Qty.
1Pack(10PC)
Ship pack of
1
4.40 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions E (mm)
9.5
Panel Mount
Yes
Wire Insertion Angle
Straight
Column Stacks (end-to-end)
Not possible
Dimension G(mm)
15.62
Dimensions A (mm)
14.9
Rated Voltage (V)
250 (maximum)
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Number of Poles
9
Pitch (mm)
3.68
Specification
Panel attachments edge attached. ELV and RoHS compliant
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75107
Extraction Force
(Minimum, per pole) (1.00lb) 4.45N
Dimensions C (mm)
19.1
Color
Beige
Rated Current (A)
5.0(Max)
Number of Rows
3
Withstand Voltage
AC1500V / 1 minute
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions B (mm)
7.36
Dimensions D (mm)
9.5
Dimension F (mm)
19.1
Insulation Resistance (Mohm)
More than 1000
Material (Housing)
Nylon 66
Contact Holding Force
(Minimum, per pole) (20.01lb) 89.00N
Insertion Force
(Maximum, per pole) (1.40lb) 6.22N
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Compatible
Receptacle: 1625-R Terminal: 1560,1854
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Use in the automatic machine wiring.
5
From Japan
On 2016-08-15 09:43:38
So can be purchased at 10 units is easy inventory management.
This review is about item#8562321.
Gate electric lock connection
3
From Japan
On 2016-05-15 02:44:49
The product itself is not an issue at all in the standard product. However, in order to make a set, the male and female connector, the pin male and female, and even more, to the pin, large and small, is a jig ... mere connector and pin to pull production tool of the pin, the pin but, if the wrong one step combination, it is of course useless. Also for the, easy-to-understand Kumiawase display, the required pin, is what I want you to put the introduction of combination set, such as a special tool for removing the.
This review is about item#08562391.
Used as a relay
5
From Japan
On 2015-05-19 05:40:43
Also acceptable is no improper.
This review is about item#08562285.
Connection of the photoelectric sensor
5
From Japan
On 2015-01-28 22:09:38
It is grateful to be able to purchase a minimum of 10 units.
This review is about item#08562391.