Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing

Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing 1625-09P1

4.50 (4)
Item.#
08562391
Mfr.#
1625-09P1
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shape
Dual use
Number of Poles
9
Material (Housing)
Nylon 66
Dimensions C (mm)
19.1
Panel Mount
Non
Wire Insertion Angle
Straight
Column Stacks (end-to-end)
Non
Dimension G(mm)
15.62
Dimensions A (mm)
14.9
Rated Voltage (V)
250 (maximum)
Incombustibility
UL94V-2
Insertion Force
6.22N (1.40 lb) (maximum, one pole each)
Operating Temperature Range (deg C)
#NAME?
Compatible
Receptacle: -- 1625-R terminal: -- 1560 and 1854
Specification
Panel attachments edge not attached ELV and RoHS compliant
Contact Resistance (mohm)
Ten or less
Insulation Resistance (Mohm)
1000 or more
Type
Crimp housing
Pitch (mm)
3.68
Dimensions E (mm)
9.5
Rated Current (A)
5.0 (maximum)
Number of Rows
3
Withstand Voltage
For [ AC1500V/] 1 minute
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions B (mm)
7.36
Dimensions D (mm)
9.5
Dimension F (mm)
19.1
Standard
UL file No.:E29179 CSA file No.:LR19980 TUV file No.:R75107
Extraction Force
4.45N (1.00 lb) (the minimum, 1 pole each)
Contact Holding Force
89.00N (20.01 lb) (minimum, 1 pole each)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:43:38
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562321.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:44:49
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562391.
Used for relay
5
From Japan
On 2015-05-19 05:40:43
There is neither possible nor impossible.
This review is about item#08562285.
Connection of photoelectric sensor
5
From Japan
On 2015-01-28 22:09:38
It is appreciated that you can purchase it in units of at least 10 pieces.
This review is about item#08562391.