Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing

Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing 1625-15P1

4.50 (4)
Item.#
08562425
Mfr.#
1625-15P1
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Material (Housing)
Nylon 66
Dimensions C (mm)
19.1
Panel Mount
Not possible
2014 TRUSCO Published Page
1-2396
Number of Rows
3
Column Stacks (end-to-end)
Not possible
Dimension G(mm)
15.6
Dimensions A (mm)
22.3
Rated Voltage (V)
250 (maximum)
Incombustibility
UL94V-2
Extraction Force
(Minimum, per pole) (1.00lb) 4.45N
Contact Holding Force
(Minimum, per pole) (20.01lb) 89.00N
Insertion Force
(Maximum, per pole) (1.40lb) 6.22N
Dimension F (mm)
26.47
Insulation Resistance (Mohm)
More than 1000
Pitch (mm)
3.68
Dimensions E (mm)
9.5
Rated Current (A)
5.0(Max)
Wire Insertion Angle
Straight
TRUSCO Part Number
417-6308
Withstand Voltage
AC1500V / 1 minute
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions B (mm)
14.72
Dimensions D (mm)
9.5
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Compatible
Receptacle: 1625-R Terminal: 1560,1854
Specification
Panel attachments edge not attached. ELV and RoHS compliant
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75107
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Use in the automatic machine wiring.
5
From Japan
On 2016-08-15 09:43:38
So can be purchased at 10 units is easy inventory management.
This review is about item#8562321.
Gate electric lock connection
3
From Japan
On 2016-05-15 02:44:49
The product itself is not an issue at all in the standard product. However, in order to make a set, the male and female connector, the pin male and female, and even more, to the pin, large and small, is a jig ... mere connector and pin to pull production tool of the pin, the pin but, if the wrong one step combination, it is of course useless. Also for the, easy-to-understand Kumiawase display, the required pin, is what I want you to put the introduction of combination set, such as a special tool for removing the.
This review is about item#08562391.
Used as a relay
5
From Japan
On 2015-05-19 05:40:43
Also acceptable is no improper.
This review is about item#08562285.
Connection of the photoelectric sensor
5
From Japan
On 2015-01-28 22:09:38
It is grateful to be able to purchase a minimum of 10 units.
This review is about item#08562391.